Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 11" x 6" x 4", Kraft, 25/Bundle
Mfr # 11R191
Zoro # G3057540
Sold in multiples of 25 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 6 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R191
- Zoro # G3057540
- UPC # 812578001576
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 in |
Inside Width | 6 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Outside Length | 11 3/8 in |
Inside Height | 4 in |
Outside Width | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 11 in, Inside Width 6 in, Inside Height 4 in, 11x6x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 3/8 in, Outside Width 6 3/8 in, Outside Height 4 5/8 in, 11 3/8x6 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES CBS-880 Horizontal Stainless Steel Band Sealer (CBS-880I)
- THE OP Hues and Cues Game (PA135-725)
- TRU RED Stainless Steel Scissors, 8" Long, 3.58" Cut Length, Assorted Straight Handles, 2PK (TR55030)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- ZORO SELECT Long Corrugated Boxes, 18" x 4" x 4", Kraft, 25/Bundle (11R235)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 4", Kraft, 25/Bundle (22XK22)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 4", Kraft, 25/Bundle (22XK18)
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 3 1/2", White, 50/Bundle (MLR2)
- ZORO SELECT Corrugated Box, 12" x 12" x 12", Kraft, 25/Bundle (11A689)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (55VG86)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 18", Kraft, 15/Bundle (55VJ36)
- Zoro Select Shipping Cartons