Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle
Mfr # 22XK24
Zoro # G2283806
original price:
$0.76
10% off
Sold in multiples of 25 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XK24
- Zoro # G2283806
- UPC # 812578002849
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 4 in |
Inside Depth | 4" |
Outside Width | 4 3/8 in |
Inside Height | 4 in |
Outside Height | 4 5/8 in |
Outside Length | 10 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 10 in, Inside Width 4 in, Inside Height 4 in, 10x4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 4 3/8 in, Outside Height 4 5/8 in, 10 3/8x4 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- AVERY Dry-erase Markers, Desk Style, Chisel Tip, 36/BX, Black Ink PK (AVE98207)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 5/8" Width, PK100 (FDT6315812NFMT)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 4", Kraft, 25/Bundle (11K632)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 4", Kraft, 25/Bundle (11R429)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 4", Kraft, 25/Bundle (11R236)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle (55VH70)
- ZORO SELECT Double Wall Boxes, 30" x 30" x 30", Kraft, 5/Bundle (22XM74)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 10", Kraft, 15/Bundle (22XL33)
- ZORO SELECT Corrugated Mailers, 30" x 4" x 4", White, 50/Bundle (M3044)
- Zoro Select Shipping & Moving Boxes