Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Yellow, 3"H
Mfr # 48JT77
Zoro # G3310058
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Thickness 25/32 in
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT77
- Zoro # G3310058
- UPC # 190735096406
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Body Width | 1 37/64 in |
Body Dimensions | 1 37/64 in x 3 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 3 in x 1 37/64 in x 25/32 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body Size | Long Body |
Description
Lockout Padlock, Body Color Yellow, Body Height 3 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- SPILL MAGIC Absorbent Powder, Brown, 15-7/8" L (SM103AN)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1290-RD_7X5 (U5-1290-RD_7X5)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT12)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR40)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JR73)
- ZORO SELECT Lockout Padlock, KD, White, 1-1/4"H (1803LHWHT)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JT06)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5in Aluminum Shackle KD Yellow 6PK (CPT-YLW-38AL-KD6PK)
- Zoro Select Lockout Tagout