Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Yellow, 2"H, PK6
Mfr # 48JT43
Zoro # G3310399
product price: $53.99
/pk 6, $9.00/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Number of Keys 1
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT43
- Zoro # G3310399
- UPC # 190735096062
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Yellow, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Lind Pigskin Knit Glv Xl (1927KW-XL)
- ZORO SELECT HotWorkPermtTag, 2-7/8inW, 3/16inHole, PK25 (36RE98)
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red (48JT68)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK6 (48JT15)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT29)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H, PK6 (48JR98)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H (48JR41)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT11)
- EGEETOUCH Smart Lockout Tagout Lock, BTDirectional Code, COMMERCIAL iOSAndroidWeb for REMOTE Mgmt, BLACK (5-05105-99)
- Zoro Select Lockout Tagout