Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Yellow, 2"H, PK6
Mfr # 48JR66
Zoro # G3311150
original price:
$61.69
5% off
new price: $58.55
/pk 6, $9.76/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Key Type Keyed Different
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR66
- Zoro # G3311150
- UPC # 190735095300
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Shackle Length | Standard |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT XL 30/Cs (44454)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 2XL (65111318XXL)
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Triple) (305402)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT12)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H, PK6 (48JR98)
- ZORO SELECT Lockout Padlock, KA, Blue, 1-7/16"H (48JR22)
- ZORO SELECT Lockout Padlock, KA, Yellow, 1-7/16"H (48JR20)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR84)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- BRADY Lockout Padlock, KA, Black, 1-7/16"H, PK6 (133293)
- Zoro Select Lockout Padlocks