Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Yellow, 2"H
Mfr # 48JR34
Zoro # G3311476
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 27/32 in
- Shackle Material Hardened Steel
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR34
- Zoro # G3311476
- UPC # 190735094983
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 27/32 in |
Body Height | 2 in |
Body Width | 1 5/16 in |
Shackle Height | 1 7/16 in |
Shackle Length | Standard |
Body Size | Compact Body |
Body Dimensions | 1 5/16 in x 2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 27/32 in |
Body H x W x T | 2 in x 1 5/16 in x 9/13 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS LED Beanie, Camo (902-602)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-7W, PR (2030-7W)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- SIGNMISSION Forklift Traffic Only 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99932 (FD-2-C-16-12PK-99932)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR40)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JR46)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR37)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JR33)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H (48JR41)
- ZORO SELECT Lockout Padlock, KD, Purple, 1-7/16"H (48JR29)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red (SDPL-RED-38PL-KD)
- Zoro Select Lockout Padlocks