Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, White, 2"H
Mfr # 48JR46
Zoro # G3311351
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Hardened Steel
- Shackle Height 1 7/16 in
- Key Type Keyed Different
- Body Thickness 9/13 in
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR46
- Zoro # G3311351
- UPC # 190735095102
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 7/16 in |
Body Height | 2 in |
Body Width | 1 5/16 in |
Shackle Length | Standard |
Body H x W x T | 2 in x 1 5/16 in x 9/13 in |
Width Across Shackle | 27/32 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 5/16 in x 2 in |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color White, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- SINGING ROCK Safety Daisy Chain 120Cm 47 in. (448917)
- NMC PLACARD, 1075, 10 3/4X10 3/4, RIGID PLASTIC (DL42BR)
- VIKING Viking FR Insulated 50C 300D Parka, XXXXL (3957FRJ-XXXXL)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR37)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR40)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT79)
- ZORO SELECT Lockout Padlock, KD, Yellow, 3"H (48JT77)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (51347)
- Zoro Select Lockout Tagout