Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, White, 1-1/4"H
Mfr # 1803LHWHT
Zoro # G3846866
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Number of Keys 2
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1803LHWHT
- Zoro # G3846866
- UPC # 071649223167
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Shackle Height | 2 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Shackle Length | Extended |
Width Across Shackle | 5/8 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 15/16 in |
Body Size | Standard Body |
Shackle Diameter | 9/32 in |
Description
Lockout Padlock, Body Color White, Body Height 1 1/4 in, Body Material Steel, Body Thickness 15/16 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Bumper Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Mfr. No. STI-SA5000, Silver, PK2 (KIT-H18075)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, Medium (Size 8), 1 Pair (11-727VP)
- CELLUCAP Disposable Lab Coat, Orange, M, PK30 (6509ORM)
- 3M Jaw Gasket (M-441)
- ZORO SELECT Lockout Padlock, KD, Green, 1-1/4"H (1803LHGRN)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JR33)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT12)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT59)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (410KAS6YLW)
- Zoro Select Lockout Tagout