Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Red, 3"H
Mfr # 48JT74
Zoro # G3310085
original price:
$10.99
4% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Width 1 37/64 in
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT74
- Zoro # G3310085
- UPC # 190735096376
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Body H x W x T | 3 in x 1 37/64 in x 25/32 in |
Shackle Diameter | 1/4 in |
Body Size | Long Body |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Body Dimensions | 1 37/64 in x 3 in |
Description
Lockout Padlock, Body Color Red, Body Height 3 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (H104-L)
- GLOBAL INDUSTRIAL 3 Black Label Holder, 25 Piece (ABM3-25)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (9178PUOL)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT41)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JT50)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT79)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- ABUS Lockout Padlock, KD, MK, Black, 1-3/8"H (41/40 KD Black)
- Zoro Select Lockout Padlocks