Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Purple, 2"H, PK6
Mfr # 48JT48
Zoro # G3310347
product price: $53.99
/pk 6, $9.00/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 25/32 in
- Body Height 2 in
- Standards OSHA 1910.147
- Key Type Keyed Different
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT48
- Zoro # G3310347
- UPC # 190735096116
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 2 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Purple, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5020DT)
- HONEYWELL NORTH Knit Glove, Large, White, Cotton/Poly, PR (11RK/L-H5)
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JR62)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT79)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JR87)
- ZORO SELECT Lockout Padlock, KA, Blue, 1-7/16"H (48JR22)
- ZORO SELECT Lockout Padlock, KD, Green, 1-1/4"H (1803LHGRN)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- Zoro Select Lockout Tagout