Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Purple, 2"H, PK6
Mfr # 48JR99
Zoro # G3310828
product price: $54.59
/pk 6, $9.10/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 7/32 in
- Shackle Width 3/4 in
- Legend Danger Locked Out
- Body Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR99
- Zoro # G3310828
- UPC # 190735095638
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 7/32 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Body Width | 1 5/16 in |
Shackle Diameter | 7/32 in |
Shackle Length | Standard |
Body Dimensions | 1 5/16 in x 2 in |
Width Across Shackle | 3/4 in |
Body Size | Compact Body |
Body H x W x T | 2 in x 1 5/16 in x 25/32 in |
Description
Lockout Padlock, Body Color Purple, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 7/32 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Four Digit 2735 Placard, Pk50 (DL120TB50)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9329-01)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- NMC Flammable 3 Dot Placard Sign, Pk10 (DL158TB10)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR31)
- ZORO SELECT Lockout Padlock, KD, Black, 1-7/16"H (48JR25)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JR94)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JR73)
- ZORO SELECT Lockout Padlock, KA, Blue, 1-7/16"H (48JR22)
- WIEGMANN Clamp, Replacement, Assy (WAN12RA)
- Zoro Select Lockout Padlocks