Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Purple, 2"H, PK6
Mfr # 48JR71
Zoro # G3311108
product price: $45.75
/pk 6, $7.63/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Standards OSHA 1910.147
- Body Thickness 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR71
- Zoro # G3311108
- UPC # 190735095355
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Purple, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-L (37001-12-1-YEL-L)
- C.H. HANSON Blank Tag, 2 - 1/16 in.W, Gold, Brass, PK100 (41772)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 6, PR (11-840VP)
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Sun Shield (2813)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR40)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR67)
- ZORO SELECT Lockout Padlock, KD, White, 1-1/4"H (1803LHWHT)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR31)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JT13)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK3 (72/30 KA X 3)
- Zoro Select Lockout Padlocks