Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Purple, 1-7/16"H
Mfr # 48JR29
Zoro # G3311528
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 3/16 in
- Shackle Width 21/32 in
- Shackle Type Open
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR29
- Zoro # G3311528
- UPC # 190735094938
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 21/32 in |
Body Width | 1 5/16 in |
Body Height | 1 7/16 in |
Shackle Height | 1 in |
Body H x W x T | 1 7/16 in x 1 5/16 in x 19/32 in |
Body Size | Compact Body |
Body Dimensions | 1 5/16 in x 1 7/16 in |
Shackle Length | Standard |
Width Across Shackle | 21/32 in |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 7/16 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NorthGrip-N Hot Mill Glove, Nitrile N-Pattern, Natural, 12PK (51/7147)
- GASCO Calibration gas, Air, Isobutylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-248-100)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457VE410KAPRE)
- BERNE Chore Coat, Original, 2XL, Regular (CH416)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- ZORO SELECT Lockout Padlock, KD, Black, 1-7/16"H (48JR25)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK6 (48JT15)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JT62)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- Zoro Select Lockout Padlocks