Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Orange, 3"H
Mfr # 48JT78
Zoro # G3310049
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Legend Danger Locked Out
- Body Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT78
- Zoro # G3310049
- UPC # 190735096413
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Shackle Length | Standard |
Body H x W x T | 3 in x 1 37/64 in x 25/32 in |
Body Dimensions | 1 37/64 in x 3 in |
Body Size | Long Body |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 3 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Flex Time High Performance - Xlarge PR (005-X)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLXL001200)
- REEBOK Athletic Shoe, M, 11, Black (RB1130)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JT13)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JT06)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT29)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR84)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72/40 KAx12 Silver)
- Zoro Select Lockout Tagout