Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Orange, 2"H, PK6
Mfr # 48JR67
Zoro # G3311141
original price:
$63.79
5% off
new price: $60.59
/pk 6, $10.10/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Key Type Keyed Different
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR67
- Zoro # G3311141
- UPC # 190735095317
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Body Dimensions | 1 37/64 in x 2 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Orange, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Concrete Roof Anchor, 12inLx12inWx18inD (00656)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- LYLE Decal, Reflective, Warning High, 5 x 3.5" (LCU6-0004-RD_5X3.5)
- MECHANIX WEAR Leather Impact Glove, 2XL, PR (LMP-75-012)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JT62)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT60)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JT13)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JT43)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JR92)
- ZORO SELECT Lockout Padlock, KD, Blue, 1-7/16"H (48JR21)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- Zoro Select Lockout Tagout