Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Green, 3"H
Mfr # 48JT76
Zoro # G3310067
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Number of Keys 1
- Body Thickness 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT76
- Zoro # G3310067
- UPC # 190735096390
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Body Width | 1 37/64 in |
Body H x W x T | 3 in x 1 37/64 in x 25/32 in |
Body Size | Long Body |
Body Dimensions | 1 37/64 in x 3 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 3 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Energized Work By Permit Only Sign, Landscape (OS-NS-D-57-L-12047)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 11, PR (5699)
- MCR SAFETY High Visibility Vest, L Size, Women (LVCL2MLL)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT12)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- ZORO SELECT Lockout Padlock, KD, Blue, 3"H (48JT75)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT52)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (123328)
- Zoro Select Lockout Padlocks