Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Green, 2"H, PK6
Mfr # 48JR65
Zoro # G3311169
product price: $45.75
/pk 6, $7.63/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Color Green
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR65
- Zoro # G3311169
- UPC # 190735095294
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Body Dimensions | 1 37/64 in x 2 in |
Description
Lockout Padlock, Body Color Green, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40295)
- KENT SAFETY Life Jacket Radio Pocket, Orange (151900-200-999-16)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, M, Blue, 200 Pairs (340-4017)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT52)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK3 (48JR54)
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JR87)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT60)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Customizable Labels, Red (410RED)
- Zoro Select Lockout Tagout