Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Green, 2"H
Mfr # 48JT70
Zoro # G3310128
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Standards OSHA 1910.147
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT70
- Zoro # G3310128
- UPC # 190735096338
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Shackle Length | Standard |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-L)
- PETRA ROC INC Fire Line Do Not Cross" Barricade Tape, Polyethylene, Yellow Tape/Black Print, 3" x 1000' (BT-FIRE)
- PYRAMEX Pigskin Leather Driver Keystone Thumb, Size L, 12PK (GL4001KL)
- GEMTOR Full Body Harness, Vest Style, 2XL (932H-9)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR83)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H, PK3 (48JR74)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT59)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 /40 KAx6 Red)
- Zoro Select Lockout Tagout