Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Green, 1-7/16"H
Mfr # 48JR23
Zoro # G3311589
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 3/16 in
- Shackle Width 21/32 in
- Number of Keys 2
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48JR23
- Zoro # G3311589
- UPC # 190735094877
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 21/32 in |
Body Width | 1 5/16 in |
Body Height | 1 7/16 in |
Shackle Height | 1 in |
Body H x W x T | 1 7/16 in x 1 5/16 in x 19/32 in |
Shackle Diameter | 3/16 in |
Body Size | Compact Body |
Width Across Shackle | 21/32 in |
Shackle Length | Standard |
Body Dimensions | 1 5/16 in x 1 7/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 7/16 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- N-FERNO BY ERGODYNE 3-Layer Winter Liner, Shoulder, Black (6867)
- NOTCH 450 Rope Bag (99383)
- ACCUFORM SAFETY LABEL HYDRAULIC OIL 3 X 7 LCHL586 (LCHL586)
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- ZORO SELECT Lockout Padlock, KD, Purple, 1-7/16"H (48JR29)
- ZORO SELECT Lockout Padlock, KD, Black, 1-7/16"H (48JR25)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JR92)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK6 (48JT15)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR85)
- MASTER LOCK Zenex Lockout Padlock, KD, Orange, 3"H (411ORJ)
- Zoro Select Lockout Tagout