Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Green, 1-1/4"H
Mfr # 1803LHGRN
Zoro # G3846884
original price:
$10.00
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Number of Keys 2
- Includes Two keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1803LHGRN
- Zoro # G3846884
- UPC # 071649223143
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Body Height | 1 1/4 in |
Shackle Height | 2 in |
Body Width | 1 9/16 in |
Width Across Shackle | 5/8 in |
Body Size | Standard Body |
Shackle Length | Extended |
Body H x W x T | 1 1/4 in x 1 9/16 in x 15/16 in |
Shackle Diameter | 9/32 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/4 in, Body Material Steel, Body Thickness 15/16 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Flexfit Cap, L/XL, Night Camo (W01700-11790)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1303 (GHS1303)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (FT350M)
- NMC Magnetized Material Label, Pk25 (DL56AP)
- ZORO SELECT Lockout Padlock, KD, White, 1-1/4"H (1803LHWHT)
- ZORO SELECT Lockout Padlock, KA, Purple, 2"H (48JR50)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JR87)
- ZORO SELECT Lockout Padlock, KD, Black, 1-7/16"H (48JR25)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JT06)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1105ORJ)
- Zoro Select Lockout Tagout