Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Brown, 2"H, PK6
Mfr # 48JR98
Zoro # G3310837
original price:
$53.37
4% off
new price: $50.85
/pk 6, $8.48/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 7/32 in
- Shackle Width 3/4 in
- Number of Pins 6
- Body Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR98
- Zoro # G3310837
- UPC # 190735095621
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 7/32 in |
Shackle Width | 3/4 in |
Body Height | 2 in |
Shackle Height | 1 1/2 in |
Body Width | 1 5/16 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Shackle Diameter | 7/32 in |
Body Size | Compact Body |
Body H x W x T | 2 in x 1 5/16 in x 25/32 in |
Body Dimensions | 1 5/16 in x 2 in |
Description
Lockout Padlock, Body Color Brown, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 7/32 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 /40 KA Blue)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- 3M PELTOR Hygiene Kit for X1 Earmuffs (HYX1)
- EAGLE MFG Oily Waste Can, 14 gal, Polyethylene, Black (937FLBLK)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT04)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H, PK6 (48JR97)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JR94)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT41)
- ZORO SELECT Lockout Padlock, KD, Green, 1-7/16"H (48JR23)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- Zoro Select Lockout Tagout