Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Brown, 2"H, PK6
Mfr # 48JR70
Zoro # G3311117
product price: $45.75
/pk 6, $7.63/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Standards OSHA 1910.147
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR70
- Zoro # G3311117
- UPC # 190735095348
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Body Size | Standard Body |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Description
Lockout Padlock, Body Color Brown, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- 3M Half Mask Respirator, Size M (6502)
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, XL, 12PK (AXSDG-05-011)
- ZORO SELECT Lockout Padlock, KD, Purple, 1-7/16"H (48JR29)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- ZORO SELECT Lockout Padlock, KD, White, 1-1/4"H (1803LHWHT)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JR60)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38ST-KA24)
- Zoro Select Lockout Padlocks