Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Blue, 2"H, PK6
Mfr # 48JR64
Zoro # G3311178
product price: $43.49
/pk 6, $7.25/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Material Hardened Steel
- Legend Danger Locked Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR64
- Zoro # G3311178
- UPC # 190735095287
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Blue, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA CAUTION RADIATION Sign, X-Ray Equipment, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-CR-D-1014-L-10198)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-27001-02)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JT50)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JT06)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR84)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT60)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1106KAORJ65878)
- Zoro Select Lockout Padlocks