Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Blue, 2"H
Mfr # 48JT69
Zoro # G3310137
original price:
$10.45
5% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Thickness 25/32 in
- Body Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT69
- Zoro # G3310137
- UPC # 190735096321
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 2 in |
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Blue, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, N1, 1.6 Explosives, Material: Unrippable Vinyl (DL45UV)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902P-HFC)
- HONEYWELL SAFETY PRODUCTS Bionic Head Gear (S8595)
- BRADY Danger Sign, 7" HX10" W, Plastic, Width: 10", 131741 (131741)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT11)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR83)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT04)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR85)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- Zoro Select Lockout Tagout