Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Black, 3"H
Mfr # 48JT73
Zoro # G3310091
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Height 1 1/2 in
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT73
- Zoro # G3310091
- UPC # 190735096369
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Body Height | 3 in |
Body Dimensions | 1 37/64 in x 3 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Body H x W x T | 3 in x 1 37/64 in x 25/32 in |
Body Size | Long Body |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 3 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGUARD Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 200 PK (7310)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-116-427-5)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, L, PR (03-3450-80-L)
- DUPONT Tyvek Isoclean Disp. Cleanroom Coat, L, Wht, PK30 (IC264SWHLG00300B)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H, PK6 (48JR97)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- ZORO SELECT Lockout Padlock, KA, Yellow, 1-7/16"H (48JR20)
- NMC White 3/4 Shackle Clearance (APSW)
- Zoro Select Lockout Tagout