Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Black, 2"H, PK6
Mfr # 48JT46
Zoro # G3310365
product price: $53.99
/pk 6, $9.00/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Number of Pins 6
- Body Color Black
- Body Width 1 37/64 in
- Legend Danger Locked Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT46
- Zoro # G3310365
- UPC # 190735096093
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 37/64 in |
Body Height | 2 in |
Shackle Height | 1 1/2 in |
Body Size | Standard Body |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Description
Lockout Padlock, Body Color Black, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, +/-5% Accuracy (74L-413-18)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (19L491)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0171-RA_14x10 (LCU4-0171-RA_14x10)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White (FC-N-XL)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT60)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JT40)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JT19)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK3 (48JR54)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- ZORO SELECT Lockout Padlock, KA, Yellow, 1-7/16"H (48JR20)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1106BRN)
- Zoro Select Lockout Padlocks