Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, Black, 1-7/16"H
Mfr # 48JR25
Zoro # G3311561
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 3/16 in
- Shackle Width 21/32 in
- Body Height 1 7/16 in
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR25
- Zoro # G3311561
- UPC # 190735094891
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 21/32 in |
Body Height | 1 7/16 in |
Shackle Height | 1 in |
Body Width | 1 5/16 in |
Width Across Shackle | 21/32 in |
Body H x W x T | 1 7/16 in x 1 5/16 in x 19/32 in |
Body Size | Compact Body |
Shackle Length | Standard |
Body Dimensions | 1 5/16 in x 1 7/16 in |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 7/16 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Revolution Interlocking Rubber Floor, 36 in Long x 36 in Wide, 0.5 in Thick, 2 PK (03-203-WTILE-2)
- SIGNMISSION OSHA Sign, Personal Protective Equipment Required Beyond, 10in X 7in Plastic, 10" W, 7" H, Lndscp (OS-NS-P-710-L-17195)
- CEMENTEX Glove Talc: 6 oz. Bottle (CPGT-6SB)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, Lg (10-11) (TT L)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- ZORO SELECT Lockout Padlock, KD, Green, 1-7/16"H (48JR23)
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- ZORO SELECT Lockout Padlock, KD, Green, 1-1/4"H (1803LHGRN)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H, PK3 (48JR74)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT60)
- ABUS Lockout Padlock, KD, White, 1-3/4"H (19629)
- Zoro Select Lockout Padlocks