Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Yellow, 2"H, PK6
Mfr # 48JT61
Zoro # G3310216
product price: $56.29
/pk 6, $9.38/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 1/2 in
- Body Color Yellow
- Key Type Keyed Alike
- Body Width 1 37/64 in
- Body Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT61
- Zoro # G3310216
- UPC # 190735096246
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Body Height | 2 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Body Size | Standard Body |
Body Dimensions | 1 37/64 in x 2 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, 2X-Large, Blue (FB-85 2XL)
- PORTWEST Cotton Comfort T-Shirt S/S, XXL (S170)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- MIDWEST QUALITY GLOVES MaxGrip LGXL ORG Glove (94-L/XL)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK3 (48JT03)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK6 (48JT15)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H, PK3 (48JR74)
- BRADY Lockout Padlock, Nylon Body, Yellow, PK6 (NYL-YLW-38PL-KA6PK)
- Zoro Select Lockout Tagout