Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Yellow, 2"H, PK6
Mfr # 48JR58
Zoro # G3311239
original price:
$37.00
3% off
new price: $35.89
/pk 6, $5.98/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 3/16 in
- Shackle Width 21/32 in
- Shackle Material Hardened Steel
- Number of Pins 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR58
- Zoro # G3311239
- UPC # 190735095225
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 21/32 in |
Body Height | 2 in |
Shackle Height | 1 7/16 in |
Body Width | 1 5/16 in |
Body H x W x T | 2 in x 1 5/16 in x 19/32 in |
Width Across Shackle | 21/32 in |
Body Size | Compact Body |
Shackle Diameter | 3/16 in |
Shackle Length | Standard |
Body Dimensions | 1 5/16 in x 2 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 2 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 3/16 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Jaw Gasket (M-441)
- BRADY Pipe Marker, Cold Water, 5658-I (5658-I)
- KINCO Leather Gloves, Pigskin, Shirred, Tan, M, PR (94WA-M)
- STI Fire Barrier Sealant, 5 gal., Blue (ES105)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR84)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR37)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- ZORO SELECT Lockout Padlock, KA, Blue, 1-7/16"H (48JR22)
- ZORO SELECT Lockout Padlock, KD, Green, 1-1/4"H (1803LHGRN)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- Zoro Select Lockout Tagout