Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Yellow, 2"H, PK3
Mfr # 48JR52
Zoro # G3311290
product price: $21.85
/pk 3, $7.28/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 27/32 in
- Body Color Yellow
- Shackle Height 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR52
- Zoro # G3311290
- UPC # 190735095164
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 27/32 in |
Shackle Height | 1 7/16 in |
Body Height | 2 in |
Body Width | 1 5/16 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body Size | Compact Body |
Width Across Shackle | 27/32 in |
Body H x W x T | 2 in x 1 5/16 in x 9/13 in |
Body Dimensions | 1 5/16 in x 2 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter, Bayonet, N95, Nuisance Level OV OZ, Black, 2 PK, NIOSH (818347)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-751)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, S, PR (3213SCHVSP)
- ZORO SELECT Lockout Padlock, KD, Green, 1-7/16"H (48JR23)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT29)
- ZORO SELECT Lockout Padlock, KD, Blue, 3"H (48JT75)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR84)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H (48JR89)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JT43)
- MASTER LOCK Lockout Padlock, KA, Green, 1-1/4"H, PK6 (3KAS6GRN)
- Zoro Select Lockout Padlocks