Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Yellow, 2"H
Mfr # 48JR35
Zoro # G3311467
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 27/32 in
- Key Type Keyed Alike
- Shackle Height 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR35
- Zoro # G3311467
- UPC # 190735094990
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 27/32 in |
Shackle Height | 1 7/16 in |
Body Width | 1 5/16 in |
Body Height | 2 in |
Body Dimensions | 1 5/16 in x 2 in |
Body H x W x T | 2 in x 1 5/16 in x 9/13 in |
Shackle Length | Standard |
Body Size | Compact Body |
Width Across Shackle | 27/32 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Emergency Food Ration Packet, 17.7 oz (805958)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10115821)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Sm (50051131370819)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT21)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red (48JT68)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JT50)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JT71)
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JT72)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H (143156)
- Zoro Select Lockout Tagout