Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, White, 2"H, PK6
Mfr # 48JR48
Zoro # G3311336
product price: $38.69
/pk 6, $6.45/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 27/32 in
- Shackle Type Open
- Body Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR48
- Zoro # G3311336
- UPC # 190735095126
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 27/32 in |
Body Width | 1 5/16 in |
Shackle Height | 1 7/16 in |
Body Height | 2 in |
Body Dimensions | 1 5/16 in x 2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 27/32 in |
Body H x W x T | 2 in x 1 5/16 in x 9/13 in |
Body Size | Compact Body |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color White, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/3X-Large) (1284-PRZ-RD-3XL)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 22" X 8.5", PK2 (109916)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, S, PR (4500-07)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-05-008)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JR33)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JR73)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT79)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR64)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR93)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Blue)
- Zoro Select Lockout Tagout