Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, White, 2"H, PK3
Mfr # 48JT58
Zoro # G3310240
product price: $31.69
/pk 3, $10.56/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color White
- Shackle Height 1 1/2 in
- Body Thickness 25/32 in
- Number of Pins 6
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT58
- Zoro # G3310240
- UPC # 190735096215
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Body Height | 2 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Body Dimensions | 1 37/64 in x 2 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color White, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Antifatigue Mat, Black/Yellow, 5 ft. L x (495.1516X3X5BYL)
- MAXIM LIGHTING House Number 6/9 - Singleton (53636WT)
- MILWAUKEE TOOL High Visibility Cut Level 2 Polyurethane Dipped Gloves - M (48-73-8921)
- MCR SAFETY Raincoat w/ Detachable Hood, Yellow, M (200CM)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JT40)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H, PK3 (48JR74)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- ZORO SELECT Lockout Padlock, KA, Purple, 2"H (48JR50)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Blue (A1105BLU)
- Zoro Select Lockout Padlocks