Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, White, 2"H, PK3
Mfr # 48JR53
Zoro # G3311281
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 3/16 in
- Shackle Width 21/32 in
- Key Type Keyed Alike
- Body Thickness 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48JR53
- Zoro # G3311281
- UPC # 190735095171
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 21/32 in |
Shackle Height | 1 7/16 in |
Body Width | 1 5/16 in |
Body Height | 2 in |
Shackle Diameter | 3/16 in |
Width Across Shackle | 21/32 in |
Body H x W x T | 2 in x 1 5/16 in x 19/32 in |
Shackle Length | Standard |
Body Dimensions | 1 5/16 in x 2 in |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color White, Body Height 2 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 3/16 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST ArcGrip Glove, XL (A780)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- DIXON Fire Jacket, 1/2 in ID, Iron Oxide Red, Domestic (1310-8)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JT71)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- ZORO SELECT Lockout Padlock, KD, Blue, 1-7/16"H (48JR21)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JT06)
- ZORO SELECT Lockout Padlock, KD, Green, 1-7/16"H (48JR23)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JR94)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1105KAORJ)
- Zoro Select Lockout Padlocks