Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Red, 2"H, PK6
Mfr # 48JR62
Zoro # G3311196
original price:
$41.89
5% off
new price: $39.79
/pk 6, $6.63/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 3/16 in
- Shackle Width 21/32 in
- Shackle Height 1 7/16 in
- Body Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR62
- Zoro # G3311196
- UPC # 190735095263
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 21/32 in |
Shackle Height | 1 7/16 in |
Body Height | 2 in |
Body Width | 1 5/16 in |
Shackle Diameter | 3/16 in |
Body H x W x T | 2 in x 1 5/16 in x 19/32 in |
Body Size | Compact Body |
Shackle Length | Standard |
Body Dimensions | 1 5/16 in x 2 in |
Width Across Shackle | 21/32 in |
Description
Lockout Padlock, Body Color Red, Body Height 2 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 3/16 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Non-Marring Cap Knee Pad, Tan Cap, PR (325)
- ACCUFORM ROLLUP CONSTRUCTION SIGN FRC705 (FRC705)
- MILWAUKEE TOOL Performance Hard Shell Knee Pads (48-73-6030)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-05-XL)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT73)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK6 (48JT63)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK3 (48JT03)
- ZORO SELECT Lockout Padlock, KD, Black, 1-7/16"H (48JR25)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JR87)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT11)
- BRADY Lockout Padlock, Blue, 1-13/16" H Body (NYL-BLU-38ST-KD)
- Zoro Select Lockout Tagout