Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Red, 2"H, PK3
Mfr # 48JT50
Zoro # G3310329
product price: $37.55
/pk 3, $12.52/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Standards OSHA 1910.147
- Shackle Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT50
- Zoro # G3310329
- UPC # 190735096130
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 3 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Body H x W x T | 3 in x 1 37/64 in x 25/32 in |
Shackle Length | Standard |
Body Size | Long Body |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 37/64 in x 3 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 3 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Bouffant Cap, 28in, White, PP, PK1000 (110NWI-10-28 WHITE)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE5)
- ACCUFORM Emergency Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MLFE548GF)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JT71)
- ZORO SELECT Lockout Padlock, KD, Black, 1-7/16"H (48JR25)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK3 (48JR54)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JR73)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- ZORO SELECT Lockout Padlock, KA, Blue, 1-7/16"H (48JR22)
- ABUS Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (19643)
- Zoro Select Lockout Padlocks