Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Purple, 2"H, PK6
Mfr # 48JT66
Zoro # G3310161
product price: $60.19
/pk 6, $10.03/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Standards OSHA 1910.147
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT66
- Zoro # G3310161
- UPC # 190735096291
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Body Height | 2 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Body Dimensions | 1 37/64 in x 2 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Purple, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, Medium (7040SD-OR M)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-125-499-1.5-SC)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Small, 12pk (16-564/S)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H, PK6 (48JR97)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK6 (48JT63)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK3 (48JT03)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JR60)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 /40 KAx6 Blue)
- Zoro Select Lockout Padlocks