Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Purple, 2"H, PK6
Mfr # 48JR81
Zoro # G3311001
product price: $47.99
/pk 6, $8.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Material Hardened Steel
- Body Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR81
- Zoro # G3311001
- UPC # 190735095454
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Body Width | 1 5/16 in |
Body Size | Compact Body |
Body Dimensions | 1 5/16 in x 2 in |
Body H x W x T | 2 in x 1 5/16 in x 25/32 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Purple, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (A950)
- SAFETYPOSTER.COM Safety Poster, Report Unsafe Equipment, EN (P0054)
- SIGNMISSION OSHA Security Sign, 18" Height, 24" Width, No Camera No Video No Cell Phone, Landscape (OS-SN-D-1824-L-11580)
- ZORO SELECT Lockout Padlock, KD, Purple, 2"H, PK6 (48JR99)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JT13)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- ZORO SELECT Lockout Padlock, KD, White, 1-1/4"H (1803LHWHT)
- ZORO SELECT Lockout Padlock, KD, Green, 1-1/4"H (1803LHGRN)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red (48JT68)
- ABUS Lockout Padlock, KD, Red, 3"H (74LB/40 KD RED)
- Zoro Select Lockout Padlocks