Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Purple, 2"H, PK3
Mfr # 48JR76
Zoro # G3311056
original price:
$25.69
18% off
new price: $20.99
/pk 3, $7.00/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Color Purple
- Body Thickness 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR76
- Zoro # G3311056
- UPC # 190735095409
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 5/16 in |
Body Height | 2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body Dimensions | 1 5/16 in x 2 in |
Body H x W x T | 2 in x 1 5/16 in x 25/32 in |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color Purple, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size Xx-Large, 10PK (RAIN-SUIT-XXL)
- MELLOW WALK SAFETY Size 6 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK060)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK6 (48JT15)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR83)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JR60)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK3 (48JT03)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41HB/40 KD Blue)
- Zoro Select Lockout Padlocks