Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Purple, 2"H, PK3
Mfr # 48JR57
Zoro # G3311248
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Number of Pins 5
- Body Color Purple
- Body Height 2 in
- Body Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48JR57
- Zoro # G3311248
- UPC # 190735095218
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 2 in |
Body Width | 1 5/16 in |
Shackle Height | 1 7/16 in |
Body H x W x T | 2 in x 1 5/16 in x 19/32 in |
Shackle Length | Standard |
Body Dimensions | 1 5/16 in x 2 in |
Shackle Diameter | 3/16 in |
Width Across Shackle | 21/32 in |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color Purple, Body Height 2 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 3/16 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 3XL, Blk/Grn, PR (SDX2W-07-XXXL)
- DYMO Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5 (1755749)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39040)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562S)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JR60)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JT19)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red (48JT68)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT04)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JR73)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (123332)
- Zoro Select Lockout Tagout