Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Orange, 2"H, PK6
Mfr # 48JT63
Zoro # G3310198
product price: $63.49
/pk 6, $10.58/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT63
- Zoro # G3310198
- UPC # 190735096260
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Body Size | Standard Body |
Shackle Length | Standard |
Body Dimensions | 1 37/64 in x 2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06 (V410-B06)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- ZORO SELECT Lockout Padlock, KD, Purple, 2"H, PK6 (48JR99)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT21)
- ZORO SELECT Lockout Padlock, KD, Purple, 1-7/16"H (48JR29)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JR92)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JT62)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (123355)
- Zoro Select Lockout Padlocks