Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Orange, 2"H, PK3
Mfr # 48JT54
Zoro # G3310286
product price: $28.15
/pk 3, $9.38/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Legend Danger Locked Out
- Body Thickness 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT54
- Zoro # G3310286
- UPC # 190735096178
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Shackle Length | Standard |
Body Size | Standard Body |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Over-the-Head Youth Ear Muffs, 22, X-Caliber, Red / Black (XC0130CS)
- APACHE MILLS Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (3907601013X5)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT21)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT79)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H, PK6 (48JR98)
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JT43)
- MASTER LOCK Zenex Lockout Padlock, KD, Teal, 1-3/4"H (410TEAL)
- Zoro Select Lockout Tagout