Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Orange, 2"H, PK3
Mfr # 48JR73
Zoro # G3311080
product price: $26.39
/pk 3, $8.80/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Standards OSHA 1910.147
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR73
- Zoro # G3311080
- UPC # 190735095379
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 2 in |
Shackle Height | 1 1/2 in |
Body Width | 1 5/16 in |
Body Dimensions | 1 5/16 in x 2 in |
Body Size | Compact Body |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body H x W x T | 2 in x 1 5/16 in x 25/32 in |
Description
Lockout Padlock, Body Color Orange, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-30)
- 3M Absorbent Boom, Petroleum, 4 ft. L, PK12 (T-4)
- FIRST AID ONLY SmartCompliance CPR Face Shield and Breathing Barrier, Plastic (FAE-6023)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JR60)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR37)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JT50)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JT72)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK3 (48JT03)
- ZORO SELECT Lockout Padlock, KD, Green, 1-1/4"H (1803LHGRN)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK3 (133279)
- Zoro Select Lockout Tagout