Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Green, 2"H, PK6
Mfr # 48JR60
Zoro # G3311211
product price: $42.99
/pk 6, $7.17/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 3/16 in
- Shackle Width 21/32 in
- Number of Pins 5
- Legend Danger Locked Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR60
- Zoro # G3311211
- UPC # 190735095249
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 21/32 in |
Shackle Height | 1 7/16 in |
Body Height | 2 in |
Body Width | 1 5/16 in |
Body Dimensions | 1 5/16 in x 2 in |
Width Across Shackle | 21/32 in |
Body H x W x T | 2 in x 1 5/16 in x 19/32 in |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color Green, Body Height 2 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 3/16 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- ZORO SELECT Multi Use Dispenser, PETG, Clear (4DKU1)
- PETZL GRILLON HOOK adjustable work positioning lanyard w/HOOK connector 4m (L052CA02)
- ROADPRO Oversize Load Mesh Banner, 18x84 (RPWL-1884MB)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JT13)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT29)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK3 (48JR54)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H (48JR89)
- ZORO SELECT Lockout Padlock, KD, Blue, 3"H (48JT75)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6, Shackle Dia.: 1/4 in (123354)
- Zoro Select Lockout Padlocks