Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Green, 2"H, PK3
Mfr # 48JR54
Zoro # G3311275
product price: $18.49
/pk 3, $6.16/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 5/16 in
- Standards OSHA 1910.147
- Shackle Type Open
- Body Thickness 19/32 in
- Body Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR54
- Zoro # G3311275
- UPC # 190735095188
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 5/16 in |
Body Height | 2 in |
Shackle Height | 1 7/16 in |
Body H x W x T | 2 in x 1 5/16 in x 19/32 in |
Shackle Diameter | 3/16 in |
Body Dimensions | 1 5/16 in x 2 in |
Shackle Length | Standard |
Body Size | Compact Body |
Width Across Shackle | 21/32 in |
Description
Lockout Padlock, Body Color Green, Body Height 2 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 3/16 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121321729)
- SCRUB ZONE Scrub Pants, L, Royal Blue, Unisex (85221)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32113M)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- ZORO SELECT Lockout Padlock, KD, Green, 1-1/4"H (1803LHGRN)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JT72)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- ZORO SELECT Lockout Padlock, KA, Purple, 2"H (48JR50)
- Zoro Select Lockout Tagout