Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Green, 1-7/16"H
Mfr # 48JR24
Zoro # G3311570
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 3/16 in
- Shackle Width 21/32 in
- Shackle Type Open
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR24
- Zoro # G3311570
- UPC # 190735094884
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 21/32 in |
Shackle Height | 1 in |
Body Width | 1 5/16 in |
Body Height | 1 7/16 in |
Body Dimensions | 1 5/16 in x 1 7/16 in |
Width Across Shackle | 21/32 in |
Body Size | Compact Body |
Body H x W x T | 1 7/16 in x 1 5/16 in x 19/32 in |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 7/16 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (100-22000)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- 5.11 Stryke Pants, 34, Storm (74369)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2969)
- ZORO SELECT Lockout Padlock, KA, Blue, 1-7/16"H (48JR22)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ZORO SELECT Lockout Padlock, KA, Yellow, 1-7/16"H (48JR20)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT29)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JT06)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JT40)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- Zoro Select Lockout Padlocks