Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Brown, 2"H, PK6
Mfr # 48JT65
Zoro # G3310170
product price: $60.19
/pk 6, $10.03/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
- Body Thickness 25/32 in
- Key Type Keyed Alike
- Number of Keys 1
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT65
- Zoro # G3310170
- UPC # 190735096284
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Body Dimensions | 1 37/64 in x 2 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Brown, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GIBLK-03-M)
- PIG PIG Roof Leak Diverter, Clear, 9.8 lb. (TLS465-CL)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90070CT)
- MSA SAFETY MSA V-Gard® Visor, General Purpose, Clear, 0.04" Thick, 10115836 (10115836)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red (48JT68)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT52)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- ZORO SELECT Lockout Padlock, KD, Blue, 1-7/16"H (48JR21)
- ABUS Lockout Padlock, KA, Brown, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Brown)
- Zoro Select Lockout Tagout