Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Brown, 2"H, PK3
Mfr # 48JR75
Zoro # G3311065
product price: $27.15
/pk 3, $9.05/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
- Key Type Keyed Alike
- Shackle Height 1 1/2 in
- Standards OSHA 1910.147
- Body Thickness 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR75
- Zoro # G3311065
- UPC # 190735095393
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 5/16 in |
Body Height | 2 in |
Body Size | Compact Body |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 5/16 in x 2 in |
Body H x W x T | 2 in x 1 5/16 in x 25/32 in |
Description
Lockout Padlock, Body Color Brown, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Mid 9W (WCHM-000-BLK-09)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (14409)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 11 (26256)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red (48JT68)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT04)
- ZORO SELECT Lockout Padlock, KD, Blue, 1-7/16"H (48JR21)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR83)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- BRADY Lockout Padlock, Nylon, Rectangular, PK6 (NYL-PRP-38PL-KA6PK)
- Zoro Select Lockout Tagout