Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Blue, 2"H, PK6
Mfr # 48JR61
Zoro # G3311205
product price: $40.79
/pk 6, $6.80/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 2
- Body Thickness 19/32 in
- Body Width 1 5/16 in
- Body Color Blue
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR61
- Zoro # G3311205
- UPC # 190735095256
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 5/16 in |
Body Height | 2 in |
Shackle Height | 1 7/16 in |
Shackle Length | Standard |
Body H x W x T | 2 in x 1 5/16 in x 19/32 in |
Width Across Shackle | 21/32 in |
Shackle Diameter | 3/16 in |
Body Dimensions | 1 5/16 in x 2 in |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color Blue, Body Height 2 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 3/16 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB T200 Respirator (17-200-12)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (19K982)
- MCR SAFETY Pigskin Driver Red Fleece Lined, L, PK12 (3451L)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT79)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JT40)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H (48JR89)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JR73)
- MASTER LOCK Lockout Padlock, KA, Teal, 1-3/4"H (410KATEAL)
- Zoro Select Lockout Padlocks