Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Blue, 2"H, PK6
Mfr # 48JR51
Zoro # G3311309
product price: $40.45
/pk 6, $6.74/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Shackle Height 1 7/16 in
- Body Height 2 in
- Number of Pins 5
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR51
- Zoro # G3311309
- UPC # 190735095157
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 7/16 in |
Body Height | 2 in |
Body Width | 1 5/16 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 5/16 in x 2 in |
Width Across Shackle | 27/32 in |
Shackle Length | Standard |
Body H x W x T | 2 in x 1 5/16 in x 9/13 in |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color Blue, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Hearing Protectin Area, 10inW (U4-1400-RD_10X7)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex (EXO-MUG-06-XXL)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCA2)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844150)
- ZORO SELECT Lockout Padlock, KA, Purple, 2"H (48JR50)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JT13)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JR94)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT04)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JR62)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- Zoro Select Lockout Padlocks